Shop All Reamer Blanks
Vermont Gage
Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 512100100
Zoro # G1805699
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Diameter Tolerance +0.0002 in
- Finish - Machining Bright (Uncoated)
- Largest Blank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 512100100
- Zoro # G1805699
- UPC # 662631585907
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Diameter Tolerance | +0.0002 in |
Largest Blank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Sizes Included | 1/16 to 1/2 in |
Smallest Blank Dia. | 1/16 in |
Details
Material - Machining | High Speed Steel |
Item | Drill Blank Set |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Number of Pieces | 29 |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Fractional Inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x30" Carbide Tipped Masonry Drill Bit (DAM30X3/8)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- Vermont Gage Reamer Blanks