Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511500300
Zoro # G1842753
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Diameter Tolerance -0.005 mm
- Finish - Machining Bright (Uncoated)
- Sizes Included 1.00 to 13.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 511500300
- Zoro # G1842753
- UPC # 662631585808
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.005 mm |
Sizes Included | 1.00 to 13.00mm |
Largest Blank Dia. | 13.00 mm |
Smallest Blank Dia. | 1.00 mm |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Details
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Number of Pieces | 26 |
Item | Drill Blank Set |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22 Piece Metric/SAE Hex Key Set (BND20899)
- DEWALT 1/2" (13mm) VSR Drill (DW235G)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- Vermont Gage Drill Bit Blanks