Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511500200
Zoro # G1842659
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Diameter Tolerance -0.005 mm
- Finish - Machining Bright (Uncoated)
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 511500200
- Zoro # G1842659
- UPC # 662631585709
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.005 mm |
Dimension Type | Metric |
Largest Blank Dia. | 10.00 mm |
Overall Length Trade Name | Jobber Length |
Smallest Blank Dia. | 1.00 mm |
Sizes Included | 1.00 to 10.00mm |
Details
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Number of Pieces | 20 |
Item | Drill Blank Set |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Chipping Hammer, Wooden Handle, Cross Chisel and Point (RLHWH-30)
- MILWAUKEE TOOL 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0187)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- TEKTON 3/8" Drive Ratchet, 8.6 in. L (SRH01108)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- Vermont Gage Drill Bit Blanks