Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511500100
Zoro # G1842683
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Diameter Tolerance -0.005 mm
- Finish - Machining Bright (Uncoated)
- Smallest Blank Dia. 1.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 511500100
- Zoro # G1842683
- UPC # 662631585600
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.005 mm |
Smallest Blank Dia. | 1.00 mm |
Dimension Type | Metric |
Sizes Included | 1.00 to 7.00mm |
Largest Blank Dia. | 7.00 mm |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Item | Drill Blank Set |
Finish | Bright (Uncoated) |
Number of Pieces | 14 |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X50)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- ACDELCO 1/2" INTERCHANGEABLE Digital Torque Wrench, 15 to 147 ft-lbs (ARM329-4i)
- WESTWARD 3/4 in Drive, 7/8" 12 pt SAE Socket, 12 Points (5MX76)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- Vermont Gage Tool Blanks