Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511300100
Zoro # G1842747
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Diameter Tolerance -0.0002 in
- Finish - Machining Bright (Uncoated)
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 511300100
- Zoro # G1842747
- UPC # 662631585303
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.0002 in |
Sizes Included | #1 to #60 |
Largest Blank Dia. | #60 |
Smallest Blank Dia. | #1 |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Item | Drill Blank Set |
Material | High Speed Steel |
Number of Pieces | 60 |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----4P7--21)
- PACIFIC HANDY CUTTER 2 in. #9 Single Edge Utility Blade (100-Pack) (RB009)
- PROTECTIONPRO Knife Wrapped - Plastic, Multicolor (PR2655947)
- CRAFTSMAN All Purpose 10-in Tin Snips (CMHT73571)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- Vermont Gage Tool Blanks