Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511200100
Zoro # G1842613
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Diameter Tolerance -0.0002 in
- Finish - Machining Bright (Uncoated)
- Overall Length Trade Name Jobber Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 511200100
- Zoro # G1842613
- UPC # 662631585204
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.0002 in |
Overall Length Trade Name | Jobber Length |
Smallest Blank Dia. | A |
Sizes Included | A to Z |
Dimension Type | Letter |
Largest Blank Dia. | Z |
Details
Material - Machining | High Speed Steel |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Number of Pieces | 26 |
Item | Drill Blank Set |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Letter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 5/16, SS (GL5X1000B----X0)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- Vermont Gage Drill Bit Blanks