Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511100100
Zoro # G1842738
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Diameter Tolerance -0.0002 in
- Finish - Machining Bright (Uncoated)
- Largest Blank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 511100100
- Zoro # G1842738
- UPC # 662631585105
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.0002 in |
Largest Blank Dia. | 1/2 in |
Smallest Blank Dia. | 1/16 in |
Dimension Type | Fractional Inch |
Sizes Included | 1/16 to 1/2 in |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Drill Blank Set |
Primary Material Application | All Materials |
Number of Pieces | 29 |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Fractional Inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank (88716)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- Vermont Gage Tool Blanks