Shop All Drill Bit Blanks
Vermont Gage
Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531125000
Zoro # G1811527
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Size-Diameter 1/4 in
- Size - Decimal 1/4 in - 0.2500
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 531125000
- Zoro # G1811527
- UPC # 662631595340
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/4" |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1/4" (0.2500) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | Cobalt |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2500 |
Material | Cobalt |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Wedge Square Head 5# (WG-5-C/32448)
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE #70 Black/Gold Jobber Length Drill Bit (501302800)
- STM 964 HSS Drill Blank (116413)
- Vermont Gage Drill Bit Blanks