Shop All Drill Bit Blanks
Vermont Gage
Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531112500
Zoro # G1811518
product price: $2.95
/ea
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Size-Diameter 1/8 in
- Size - Decimal 1/8 in - 0.1250
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 531112500
- Zoro # G1811518
- UPC # 662631595180
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/8" |
Overall Length | 2 3/4 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1/8" (0.1250) |
Dimension Type | Fractional Inch |
Details
Material - Machining | Cobalt |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89322QPB123660)
- PROTO Convertible Retaining Ring Pliers - 7-1/4" (J376L)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE #70 Black/Gold Jobber Length Drill Bit (501302800)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- Vermont Gage Tool Blanks