Shop All Drill Bit Blanks
Vermont Gage
Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531106250
Zoro # G1811463
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Size-Diameter 1/16 in
- Size - Decimal 1/16 in - 0.0625
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 531106250
- Zoro # G1811463
- UPC # 662631595104
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/16 in |
Size - Decimal | 1/16 in - 0.0625 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/16" |
Overall Length | 1 7/8 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1/16" (0.0625) |
Details
Material - Machining | Cobalt |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0625 |
Material | Cobalt |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-16 (T/A54848)
- TE-CO Plain Clamp, 1-1/4 In, 6 In, 7/8 In (30406)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- Vermont Gage Drill Bit Blanks