Shop All Drill Bit Blanks
Vermont Gage
Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531101320
Zoro # G1811457
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Size-Diameter 1/32 in
- Size - Decimal 1/32 in - 0.0312
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 531101320
- Zoro # G1811457
- UPC # 662631595104
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/32 in |
Size - Decimal | 1/32 in - 0.0312 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/32" |
Overall Length | 1 3/8 in |
Size- Decimal | 1/32" (0.0312) |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | Cobalt |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.0312 |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap (T/AP16X2)
- FISKARS Utility Blade, 2 13/32 in Blade, PK20 (771060-1001)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- ASTRO Astro 9402 2 Piece 16 Inch Snap Ring Pliers Set (AO9402)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- Vermont Gage Tool Blanks