Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 531187500
Zoro # G1842780
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Size-Diameter 7/8 in
- Size - Decimal 7/8 in - 0.8750
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 531187500
- Zoro # G1842780
- UPC # 662631596149
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 7/8 in |
Size - Decimal | 7/8 in - 0.8750 |
Diameter Tolerance | +0.0000/-0.0005 in |
Size | 7/8" |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Size- Decimal | 7/8" (0.8750) |
Details
Item | Jobber Drill Blank |
Material - Machining | Cobalt |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8750 |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3002SK)
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade (33-272)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/32 (44214)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- Vermont Gage Tool Blanks