Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501425400
Zoro # G1805778
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1 in
- Size - Decimal 1 in - 1.0000
- Diameter Tolerance +0.000/-0.013mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501425400
- Zoro # G1805778
- UPC # 662631575663
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1 in |
Size - Decimal | 1 in - 1.0000 |
Diameter Tolerance | +0.000/-0.013mm |
Size | 25.40mm |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 25.40mm (1.0000) |
Dimension Type | Metric |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Decimal Equivalent | 1.0000 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- SUNEX Internal Torx Impact Socket, 1/2"Dr, T40 (2690S2)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV5)
- Vermont Gage Tool Blanks