Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501425000
Zoro # G1805750
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 25.00 mm
- Size - Decimal 25.00mm - 0.9843
- Diameter Tolerance +0.000/-0.013mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501425000
- Zoro # G1805750
- UPC # 662631575649
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 25.00 mm |
Size - Decimal | 25.00mm - 0.9843 |
Diameter Tolerance | +0.000/-0.013mm |
Size | 25.00mm |
Overall Length | 6 in |
Dimension Type | Metric |
Size- Decimal | 25.00mm (0.9843) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Decimal Equivalent | 0.9843 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 25.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832874)
- MILWAUKEE TOOL 12" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5714)
- WESTWARD 3/4 in Drive, 46mm 12 pt Metric Socket, 12 Points (5MX57)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- MICHIGAN DRILL 3/32 HIGH SPEED STEEL DRILL BLANK (950D 3/32)
- Vermont Gage Tool Blanks