Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501423000
Zoro # G1805769
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 23.00 mm
- Size - Decimal 23.00mm - 0.9055
- Diameter Tolerance +0.000/-0.013mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501423000
- Zoro # G1805769
- UPC # 662631575564
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 23.00 mm |
Size - Decimal | 23.00mm - 0.9055 |
Diameter Tolerance | +0.000/-0.013mm |
Size | 23.00mm |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 23.00mm (0.9055) |
Dimension Type | Metric |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.9055 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 23.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 60PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC #1-#60 (C21947)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2880-20)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- Vermont Gage Tool Blanks