Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501422500
Zoro # G1805717
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 22.50 mm
- Size - Decimal 22.50mm - 0.8858
- Diameter Tolerance +0.000/-0.013mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501422500
- Zoro # G1805717
- UPC # 662631575540
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 22.50 mm |
Size - Decimal | 22.50mm - 0.8858 |
Diameter Tolerance | +0.000/-0.013mm |
Size | 22.50mm |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Size- Decimal | 22.50mm (0.8858) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Decimal Equivalent | 0.8858 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 22.50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7" Mild Steel Cutting Blade, 20mm Arbor (180BLADEST)
- SUNEX Vacuum Rivet Gun, Heavy Duty, 1/4" (SX1819TV)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3)
- EZRED MINI MASTER SET IN ROLL-UP POUCH 1/4" (EZMMS14)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- Vermont Gage Drill Bit Blanks