Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501420000
Zoro # G1812942
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 20.00 mm
- Size - Decimal 20.00mm - 0.7874
- Diameter Tolerance +0.000/-0.013mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501420000
- Zoro # G1812942
- UPC # 662631575441
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 20.00 mm |
Size - Decimal | 20.00mm - 0.7874 |
Diameter Tolerance | +0.000/-0.013mm |
Size | 20.00mm |
Overall Length | 6 in |
Dimension Type | Metric |
Size- Decimal | 20.00mm (0.7874) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Decimal Equivalent | 0.7874 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 20.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Pistol Recoilless Needle Scaler, UT9914 (UT9914)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV3)
- Vermont Gage Tool Blanks