Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501419500
Zoro # G1812960
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 19.50 mm
- Size - Decimal 19.50mm - 0.7677
- Diameter Tolerance +0.000/-0.013mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501419500
- Zoro # G1812960
- UPC # 662631575427
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 19.50 mm |
Size - Decimal | 19.50mm - 0.7677 |
Diameter Tolerance | +0.000/-0.013mm |
Size | 19.50mm |
Overall Length | 6 in |
Dimension Type | Metric |
Size- Decimal | 19.50mm (0.7677) |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.7677 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 19.50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Red, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272RB)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (165MN516R)
- WALLBOARD TOOL CO INC Walboard Tool 24in. Quick Mixer Drill Attachment 43-001 (43-001)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN54VN)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX4)
- Vermont Gage Drill Bit Blanks