Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501413000
Zoro # G1812653
product price: $19.69
/ea
Sold in multiples of 3 for $59.07
$59.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 13.00 mm
- Size - Decimal 13.00mm - 0.5118
- Diameter Tolerance +0.000/-0.008mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501413000
- Zoro # G1812653
- UPC # 662631575168
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 13.00 mm |
Size - Decimal | 13.00mm - 0.5118 |
Diameter Tolerance | +0.000/-0.008mm |
Size | 13.00mm |
Overall Length | 6 in |
Size- Decimal | 13.00mm (0.5118) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Decimal Equivalent | 0.5118 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 13.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW5)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249HS)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- Vermont Gage Drill Bit Blanks