Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501412900
Zoro # G1812629
product price: $18.29
/ea
Sold in multiples of 3 for $54.87
$54.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 12.90 mm
- Size - Decimal 12.90mm - 0.5079
- Diameter Tolerance +0.000/-0.008mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501412900
- Zoro # G1812629
- UPC # 662631575144
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 12.90 mm |
Size - Decimal | 12.90mm - 0.5079 |
Diameter Tolerance | +0.000/-0.008mm |
Size | 12.90mm |
Overall Length | 6 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 12.90mm ([delete]) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.5079 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 12.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" 3-Jaw Plain Back Lathe Chuck (3900-0031)
- MITUTOYO Cg, 6.5"AX (511-734)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- Vermont Gage Tool Blanks