Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501412800
Zoro # G1812857
product price: $16.95
/ea
Sold in multiples of 3 for $50.85
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 12.80 mm
- Size - Decimal 12.80mm - 0.5039
- Diameter Tolerance +0.000/-0.008mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501412800
- Zoro # G1812857
- UPC # 662631575120
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 12.80 mm |
Size - Decimal | 12.80mm - 0.5039 |
Diameter Tolerance | +0.000/-0.008mm |
Size | 12.80mm |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Size- Decimal | 12.80mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.5039 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 12.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (385458)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (384527)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE #70 Black/Gold Jobber Length Drill Bit (501302800)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- Vermont Gage Tool Blanks