Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501412600
Zoro # G1812769
product price: $14.45
/ea
Sold in multiples of 3 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 12.60 mm
- Size - Decimal 12.60mm - 0.4961
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501412600
- Zoro # G1812769
- UPC # 662631575083
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 12.60 mm |
Size - Decimal | 12.60mm - 0.4961 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 12.60mm |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 12.60mm ([delete]) |
Dimension Type | Metric |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4961 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 12.60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 30 Power Bit x 3-1/2 (190T30A)
- CALCULATED INDUSTRIES Advanced Machining Math Calculator (4088)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- Vermont Gage Tool Blanks