Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501412300
Zoro # G1812839
product price: $13.59
/ea
Sold in multiples of 3 for $40.77
$40.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 12.30 mm
- Size - Decimal 12.30mm - 0.4843
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501412300
- Zoro # G1812839
- UPC # 662631575021
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 12.30 mm |
Size - Decimal | 12.30mm - 0.4843 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 12.30mm |
Overall Length | 5 7/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 12.30mm ([delete]) |
Dimension Type | Metric |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4843 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 12.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1014500)
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L (600839)
- K-TOOL INTERNATIONAL 3/8" Drive Mtrc Flare Nut Crowfoot Wrench Set, 10PCS, Metric, Flare Nut (KTI-27300)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- Vermont Gage Tool Blanks