Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501412100
Zoro # G1812732
Sold in multiples of 3 for $41.07
$41.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 12.10 mm
- Size - Decimal 12.10mm - 0.4764
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501412100
- Zoro # G1812732
- UPC # 662631574987
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 12.10 mm |
Size - Decimal | 12.10mm - 0.4764 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 12.10mm |
Overall Length | 5 7/8 in |
Size- Decimal | 12.10mm ([delete]) |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4764 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 12.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap (T/A54892)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- DEWALT High Speed Steel Blades (DW6655)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- Vermont Gage Tool Blanks