Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501412000
Zoro # G1812708
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 12.00 mm
- Size - Decimal 12.00mm - 0.4724
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501412000
- Zoro # G1812708
- UPC # 662631574963
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 12.00 mm |
Size - Decimal | 12.00mm - 0.4724 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 12.00mm |
Overall Length | 5 7/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 12.00mm (0.4724) |
Dimension Type | Metric |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Decimal Equivalent | 0.4724 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 12.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLINE LOCKS Timberline Locks Tldb 165 16.5Mm Drill Bit (TLDB 165)
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- PROSKIT Die Set for 300,077 Wire Ferrule Crimper (300-077D)
- MILESCRAFT Drive90PLUS Impact Ready, Right Angle Drill Attachment for Tight Spaces (1303)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- Vermont Gage Tool Blanks