Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501410200
Zoro # G1806067
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 10.20 mm
- Size - Decimal 10.20mm - 0.4016
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501410200
- Zoro # G1806067
- UPC # 662631574604
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 10.20 mm |
Size - Decimal | 10.20mm - 0.4016 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 10.20mm |
Overall Length | 5 1/4 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 10.20mm ([delete]) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4016 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 10.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- MILWAUKEE TOOL 13/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- GENERAL TOOLS Digital Angle Finder, 2-5/32" Size, LCD (824)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- Vermont Gage Drill Bit Blanks