Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501407900
Zoro # G1833890
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 7.90 mm
- Size - Decimal 7.90mm - 0.3110
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501407900
- Zoro # G1833890
- UPC # 662631574147
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 7.90 mm |
Size - Decimal | 7.90mm - 0.3110 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 7.90mm |
Overall Length | 4 1/2 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 7.90mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3110 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 7.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12-Pc Single Edge Razor Blade Razor Blades, W742 (W742)
- ZORO SELECT Squeezer Die, 1/8 Dia, 5/8, Tubular Roll (SQ-5-11)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- Vermont Gage Drill Bit Blanks