Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501407600
Zoro # G1833787
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 7.60 mm
- Size - Decimal 7.60mm - 0.2992
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501407600
- Zoro # G1833787
- UPC # 662631574086
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 7.60 mm |
Size - Decimal | 7.60mm - 0.2992 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 7.60mm |
Overall Length | 4 3/8 in |
Size- Decimal | 7.60mm ([delete]) |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2992 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7112)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- WESTWARD Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (5TWD3)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- Vermont Gage Tool Blanks