Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501407300
Zoro # G1833778
product price: $4.85
/ea
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 7.30 mm
- Size - Decimal 7.30mm - 0.2874
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501407300
- Zoro # G1833778
- UPC # 662631574024
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 7.30 mm |
Size - Decimal | 7.30mm - 0.2874 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 7.30mm |
Overall Length | 4 1/4 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 7.30mm ([delete]) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2874 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 7.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 1-7/8In (FB030)
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13A/23 3/16-1 1/8 3/3-tray23-pcs. (96830885)
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- Vermont Gage Drill Bit Blanks