Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501406200
Zoro # G1805507
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 6.20 mm
- Size - Decimal 6.20mm - 0.2441
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501406200
- Zoro # G1805507
- UPC # 662631573782
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 6.20 mm |
Size - Decimal | 6.20mm - 0.2441 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 6.20mm |
Overall Length | 4 in |
Size- Decimal | 6.20mm ([delete]) |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2441 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 6.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Plug Tap (DWT60732)
- MILWAUKEE TOOL T25 TORX SHOCKWAVE Impact 3-1/2" Power Bits (5 pk) (48-32-4579)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- Vermont Gage Tool Blanks