Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501406000
Zoro # G1805489
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 6.00 mm
- Size - Decimal 6.00mm - 0.2362
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501406000
- Zoro # G1805489
- UPC # 662631573706
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 6.00 mm |
Size - Decimal | 6.00mm - 0.2362 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 6.00mm |
Overall Length | 4 in |
Dimension Type | Metric |
Size- Decimal | 6.00mm (0.2362) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2362 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 6.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips Screwdriver, #3 (05008852001)
- LENOX 3/4 in. W 2-Point Utility Blade, 100-Piece (20352-GOLD100D)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- Vermont Gage Drill Bit Blanks