Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501405500
Zoro # G1805531
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 5.50 mm
- Size - Decimal 5.50mm - 0.2165
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501405500
- Zoro # G1805531
- UPC # 662631573508
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5.50 mm |
Size - Decimal | 5.50mm - 0.2165 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 5.50mm |
Overall Length | 3 7/8 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Size- Decimal | 5.50mm (0.2165) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Decimal Equivalent | 0.2165 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 5.50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER SET 2 PC T & G GRIP LOCK (CLGLS-1)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- TUNGALOY Inserted Solid Drill Head, DMP115 AH, PK2 (6863030)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- Vermont Gage Tool Blanks