Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501405250
Zoro # G1805358
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 5.25 mm
- Size - Decimal 5.25mm - 0.2067
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501405250
- Zoro # G1805358
- UPC # 662631573409
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5.25 mm |
Size - Decimal | 5.25mm - 0.2067 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 5.25mm |
Overall Length | 3 3/4 in |
Dimension Type | Metric |
Size- Decimal | 5.25mm ([delete]) |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2067 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 5.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- DANAHER Wr 14Mm Box Xl 12Pt Gearbox Rat (85914)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- Vermont Gage Tool Blanks