Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501404950
Zoro # G1805242
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 4.95 mm
- Size - Decimal 4.95mm - 0.1949
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501404950
- Zoro # G1805242
- UPC # 662631573287
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 4.95 mm |
Size - Decimal | 4.95mm - 0.1949 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 4.95mm |
Overall Length | 3 5/8 in |
Size- Decimal | 4.95mm ([delete]) |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1949 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 4.95 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In In ProgressorIn HSS Blade, PK5 (T123X)
- OSG Die Item, 7/16"-20 Die Thread, 1" W (2703800)
- CRESCENT 1/2" Drive 17-1/2" Yellow Socket Rail includes 14 Clips (CSR2)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT1)
- Vermont Gage Drill Bit Blanks