Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501404550
Zoro # G1805209
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 4.55 mm
- Size - Decimal 4.55mm - 0.1791
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501404550
- Zoro # G1805209
- UPC # 662631573126
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 4.55 mm |
Size - Decimal | 4.55mm - 0.1791 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 4.55mm |
Overall Length | 3 3/8 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 4.55mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1791 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 4.55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- CAPRI TOOLS 19 mm 12-Point Combination Wrench (1-1319)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- Vermont Gage Drill Bit Blanks