Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501404400
Zoro # G1805227
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 4.40 mm
- Size - Decimal 4.40mm - 0.1732
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501404400
- Zoro # G1805227
- UPC # 662631573065
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 4.40 mm |
Size - Decimal | 4.40mm - 0.1732 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 4.40mm |
Overall Length | 3 3/8 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 4.40mm ([delete]) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1732 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 4.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 (C68022)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- DRILL AMERICA 13/16" HSS Jobber Length Drill Bit Blank (DWDBL13/16)
- Vermont Gage Drill Bit Blanks