Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501404300
Zoro # G1805041
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 4.30 mm
- Size - Decimal 4.30mm - 0.1692
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501404300
- Zoro # G1805041
- UPC # 662631573027
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 4.30 mm |
Size - Decimal | 4.30mm - 0.1692 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 4.30mm |
Overall Length | 3 1/4 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 4.30mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1692 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 4.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9-Inch (J2000-59)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5016H)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- Vermont Gage Drill Bit Blanks