Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501404200
Zoro # G1805023
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 4.20 mm
- Size - Decimal 4.20mm - 0.1654
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501404200
- Zoro # G1805023
- UPC # 662631572983
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 4.20 mm |
Size - Decimal | 4.20mm - 0.1654 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 4.20mm |
Overall Length | 3 1/4 in |
Size- Decimal | 4.20mm ([delete]) |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1654 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 4.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 18 x 19 mm L.275 mm (41041819)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #21 (44491)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- STM 964 HSS Drill Blank (116413)
- Vermont Gage Tool Blanks