Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501403700
Zoro # G1804752
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 3.70 mm
- Size - Decimal 3.70mm - 0.1457
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501403700
- Zoro # G1804752
- UPC # 662631572785
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3.70 mm |
Size - Decimal | 3.70mm - 0.1457 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 3.70mm |
Overall Length | 3 in |
Size- Decimal | 3.70mm ([delete]) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1457 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 3.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- KRAFT TOOL Coarse Red Rubber Float, 8" x 5" x 1 (PL383P)
- CRAFTSMAN Laser Level and Stud Sensor, 2-in-1, 20F (CMHT77636)
- SUNEX 1/2" Drive Impact Socket 6 (223MD)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- Vermont Gage Tool Blanks