Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501403400
Zoro # G1804798
product price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 3.40 mm
- Size - Decimal 3.40mm - 0.1339
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501403400
- Zoro # G1804798
- UPC # 662631572662
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3.40 mm |
Size - Decimal | 3.40mm - 0.1339 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 3.40mm |
Overall Length | 2 7/8 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 3.40mm ([delete]) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1339 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 3.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White, 2 In (2PYW2)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- BLACK & DECKER Brush Pair Kit (N398321)
- EAZYPOWER Tee Star Bit, T20, 6" (32607)
- VERMONT GAGE #70 Black/Gold Jobber Length Drill Bit (501302800)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- Vermont Gage Drill Bit Blanks