Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501403050
Zoro # G1812610
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 3.05 mm
- Size - Decimal 3.05mm - 0.1201
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501403050
- Zoro # G1812610
- UPC # 662631572525
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3.05 mm |
Size - Decimal | 3.05mm - 0.1201 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 3.05mm |
Overall Length | 2 3/4 in |
Dimension Type | Metric |
Size- Decimal | 3.05mm ([delete]) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1201 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 3.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 1/4" (81650)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6SS)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C9 (ERM-A)
- WERA Screwdriver 1/4 in Round (05110008001)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- Vermont Gage Tool Blanks