Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501402900
Zoro # G1812513
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 2.90 mm
- Size - Decimal 2.90mm - 0.1142
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501402900
- Zoro # G1812513
- UPC # 662631572464
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 2.90 mm |
Size - Decimal | 2.90mm - 0.1142 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 2.90mm |
Overall Length | 2 3/4 in |
Size- Decimal | 2.90mm ([delete]) |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1142 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 2.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- FISKARS Finger Knife, 4 In (163050-1001)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- Vermont Gage Drill Bit Blanks