Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501402350
Zoro # G1812522
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 2.35 mm
- Size - Decimal 2.35mm - 0.0925
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501402350
- Zoro # G1812522
- UPC # 662631572242
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 2.35 mm |
Size - Decimal | 2.35mm - 0.0925 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 2.35mm |
Overall Length | 2 1/4 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 2.35mm ([delete]) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0925 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Metric, High Speed Steel, 2.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1080)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- Vermont Gage Tool Blanks