Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501401900
Zoro # G1805148
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1.90 mm
- Size - Decimal 1.90mm - 0.0748
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501401900
- Zoro # G1805148
- UPC # 662631572068
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1.90 mm |
Size - Decimal | 1.90mm - 0.0748 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 1.90mm |
Overall Length | 2 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Size- Decimal | 1.90mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0748 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Drill Blank Shape | Rod |
Description
Jobber Drill Blank, Metric, High Speed Steel, 1.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (333008)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- Vermont Gage Drill Bit Blanks