Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501401800
Zoro # G1805069
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1.80 mm
- Size - Decimal 1.80mm - 0.0708
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501401800
- Zoro # G1805069
- UPC # 662631572020
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1.80 mm |
Size - Decimal | 1.80mm - 0.0708 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 1.80mm |
Overall Length | 2 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1.80mm ([delete]) |
Dimension Type | Metric |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0708 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Drill Blank Shape | Rod |
Description
Jobber Drill Blank, Metric, High Speed Steel, 1.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT SOURCE INT Quick Release Pliers-SMalayal Vertical (QRPSV-P)
- TOOLPRO Upper Strut for TP01830 (TPS518M)
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- HHIP 3 Piece 90 Degree Indexable Countersink & Chamfer Tool Set (2001-0012)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- Vermont Gage Tool Blanks