Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501401600
Zoro # G1805078
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1.60 mm
- Size - Decimal 1.60mm - 0.0630
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501401600
- Zoro # G1805078
- UPC # 662631571948
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1.60 mm |
Size - Decimal | 1.60mm - 0.0630 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 1.60mm |
Overall Length | 1 7/8 in |
Size- Decimal | 1.60mm ([delete]) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Metric |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0630 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Drill Blank Shape | Rod |
Description
Jobber Drill Blank, Metric, High Speed Steel, 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 25 TPI (SW2L-25-HSB-CP)
- GENERAL WIRE 100'x1/2 Flexicore Cable w/ Male & Female Ends, (100EM3)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- Vermont Gage Tool Blanks