Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501401450
Zoro # G1804901
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1.45 mm
- Size - Decimal 1.45mm - 0.0571
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501401450
- Zoro # G1804901
- UPC # 662631571887
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1.45 mm |
Size - Decimal | 1.45mm - 0.0571 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 1.45mm |
Overall Length | 1 7/8 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1.45mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0571 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Drill Blank Shape | Rod |
Description
Jobber Drill Blank, Metric, High Speed Steel, 1.45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination SAE Wrench Set (85798)
- TUNGALOY ER Collet, ER16 SEAL 3- 4 JET2 (4500300)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- JOHNSON LEVEL & TOOL Johnson Level 10 in. Professional Aluminum T-Bevel (JO308570)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- Vermont Gage Drill Bit Blanks