Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501401300
Zoro # G1804868
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1.30 mm
- Size - Decimal 1.30mm - 0.0511
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501401300
- Zoro # G1804868
- UPC # 662631571825
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1.30 mm |
Size - Decimal | 1.30mm - 0.0511 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 1.30mm |
Overall Length | 1 7/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1.30mm ([delete]) |
Dimension Type | Metric |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0511 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Drill Blank Shape | Rod |
Description
Jobber Drill Blank, Metric, High Speed Steel, 1.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZY-Tote Tool Carrier (CC1001)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- Vermont Gage Drill Bit Blanks