Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501401150
Zoro # G1804910
product price: $2.79
/ea
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Size-Diameter 1.15 mm
- Size - Decimal 1.15mm - 0.0453
- Diameter Tolerance +0.000/-0.005mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501401150
- Zoro # G1804910
- UPC # 662631571764
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1.15 mm |
Size - Decimal | 1.15mm - 0.0453 |
Diameter Tolerance | +0.000/-0.005mm |
Size | 1.15mm |
Overall Length | 1 3/4 in |
Dimension Type | Metric |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1.15mm ([delete]) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0453 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Drill Blank Shape | Rod |
Description
Jobber Drill Blank, Metric, High Speed Steel, 1.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- Vermont Gage Tool Blanks