Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501198440
Zoro # G1833428
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 63/64 in
- Size - Decimal 63/64 in - 0.9844
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501198440
- Zoro # G1833428
- UPC # 662631566289
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 63/64 in |
Size - Decimal | 63/64 in - 0.9844 |
Diameter Tolerance | +0.0000/-0.0005 in |
Size | 63/64" |
Overall Length | 6 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 63/64" (0.9844) |
Dimension Type | Fractional Inch |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.9844 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 63/64 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- HILLMAN Hillman Fasteners 830883 Wood Joiner; 0 - 40 Per Case (830883)
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- Vermont Gage Drill Bit Blanks